Shop All Shelf Brackets
This Product is Discontinued
Knape & Vogt
Pole Socket, Steel, 500 lb. (Discontinued)
Mfr # CD-0010-BN
Zoro # G3918910
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Color Brown
- Size (In.) 1-3/8 in
- Length (In.) 3-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # CD-0010-BN
- Zoro # G3918910
- UPC # 077355001037
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 1-3/8 in |
Length (In.) | 3-13/16 in |
Width (In.) | 6 313/1000 in |
Height (In.) | 1 1/8 in |
Extended Length (In.) | 3 13/16 in |
Details
Material | Steel |
Load Capacity (Lb.) | 500 |
Color | Brown |
Item | Pole Socket |
Finish | Powder Coated |
Hand | Non-Handed |
Hardware | Included |
Number of Holes | 0 |
For Use With | Closets, Doors, Walls |
Type | Standard Duty |
Max. Angle (Deg.) | 90 Degrees |
Opening Angle (Deg.) | 90 Degrees |
Description
Pole Socket, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color Brown, Powder Coated Finish, Size (In.) 1-3/8 in, Length (In.) 3-13/16 in, Width (In.) 6 313/1000 in, Height (In.) 1 1/8 in, For Use With Closets, Doors, Walls, Hardware Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 3 13/16 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.