Shop All Sockets
Knape & Vogt Manufacturing
Knape & Vogt Manufacturing PK255 BR 36 36 in. Brass Standard
Mfr # PK255 BR 36"
Zoro # G004086045
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt Manufacturing
- MFR # PK255 BR 36"
- Zoro # G004086045
- UPC # 29274006600
- Country of Origin United States
- Category Sockets
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Standard has screw holes & staple holes every six inches
- For flush or surface mounting
- 19 gauge steel
- Color: Brass
- Size: 36"
- Dimension: 0.2 X 0.6 X 72"
- Weight: 4.8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Trowels, Plastic Ceramic Floor Tile trowel 1/4in. , V notch (2046)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14 7' 8-1/2)
- PERFORMANCE TOOL Combo Wrench 12Pt 14Mm (W316C)
- DYNAMIC Tools 1/4" Drive 6 Point SAE, 7/16" Standard Length, Chrome Socket (D003314)
- WESTWARD 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (10E327)
- PROTO 1/2 in Drive, 1-1/2 in 12 Points (PO5348)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5214MH)
- MILWAUKEE TOOL 1/2" Drive 1-1/8" Deep Socket (45-34-2104)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/4" SAE Socket, 12 Points (KTI-22424)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Socket (SHD22127)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22518)
- Knape & Vogt Manufacturing Sockets & Ratchets