Shop All Shelving & Rack Accessories
This Product is Discontinued
Knape & Vogt
KV Standard, HD, White, 78" (Discontinued)
Mfr # 82 WH 78
Zoro # G7722639
This Product is Discontinued
Key Features
- Color White
- Material 14 Gauge Steel
- Depth 11/16"
- Width 1-1/16"
- Height 78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knape & Vogt
- MFR # 82 WH 78
- Zoro # G7722639
- UPC # 029274191313
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Depth | 11/16" |
Width | 1-1/16" |
Height | 78" |
Details
Item | KV Standard,HD,White,78" |
Color | White |
Material | 14 Gauge Steel |
Description
KV Standard,HD,White,78
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.