Shop All Shelving & Rack Accessories
Knape & Vogt
KV Standard, HD, White, 48"
Mfr # 82 WH 48
Zoro # G7722541
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 14 Gauge Steel
- Height 48"
- Width 1-1/16"
- Depth 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # 82 WH 48
- Zoro # G7722541
- UPC # 029274191290
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Height | 48" |
Width | 1-1/16" |
Depth | 11/16" |
Details
Item | KV Standard,HD,White,48" |
Color | White |
Material | 14 Gauge Steel |
Description
KV Standard,HD,White,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Part A Camlock Adapter (493520)
- LOWELL Remote Power Control 20A (RPC-20-SCD-RJ)
- 80/20 Locking Door Latch With Key (40-2063)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- KNAPE & VOGT Standard 82 Dbl Track Blk 39In (82 BLK 39)
- KNAPE & VOGT Silver Steel Regular Duty Shelf Standard 16 Ga 36 in L (8O ANO 36)
- KNAPE & VOGT Steel Heavy Duty Shelf Pilaster NA Ga 48 in L 250 lb (PK255 ZC 48)
- KNAPE & VOGT 6' BRZ STL Closet Pole (0015-6BRZ)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 48In (PK255ZC48)
- KNAPE & VOGT 6' Zinc Shelf Standard (PK255 ZC 72)
- ZORO SELECT Shelf Liner 36"x24", White, 4PK (5GRE6)
- Knape & Vogt Shelving & Rack Accessories