Shop All Shelving & Rack Accessories
This Product is Discontinued
Knape & Vogt
KV Standard, HD, White, 39" (Discontinued)
Mfr # 82 WH 39
Zoro # G7722587
This Product is Discontinued
Key Features
- Color White
- Material 14 Gauge Steel
- Height 39"
- Width 1-1/16"
- Depth 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # 82 WH 39
- Zoro # G7722587
- UPC # 029274191283
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Height | 39" |
Width | 1-1/16" |
Depth | 11/16" |
Details
Item | KV Standard,HD,White,39" |
Color | White |
Material | 14 Gauge Steel |
Description
KV Standard,HD,White,39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.