Shop All Hanging Closet Organizers
Knape & Vogt
Knape & Vogt Kvpb75 1 72 1-.06In.X72 In. Economy Tubing - Chrome
Mfr # KVPB75 1 72
Zoro # G404132250
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # KVPB75 1 72
- Zoro # G404132250
- Country of Origin China
- Category Hanging Closet Organizers
Description
KV economy 1-1/16" diameter chrome closet rod. Center supports recommended for spans over 48". See support flanges and center support below.
Wall Thickness 5/64" ( .075").
Use center supports for spans over 48".
Type: Closet Rod.
Color: Chrome.
Application: Hanging Clothes Storage.
Related Products: KV0750 1, KV0880 CHR.
Accessories: KV closet rod flanges, kv0760 ano, kv0632 chr.
Size: 1-1/16" x 72".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- DISCO Gray Plstc Dividers 7 Dividers Per Set (80133)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 2) (2-251BMC8)
- KNAPE & VOGT Knape & Vogt Kvpb75 5 72 1-.31In.X72 In. Economy Tubing - Chrome (KVPB75 5 72)
- KNAPE & VOGT Knape & Vogt Kv1 Ano 12 12 In. Sliding Clothing Carrier (KV1 ANO 12)
- KNAPE & VOGT Knape & Vogt 244980 16 x 23 in. Closet Culture Wire Shelf; Champagne Nickel (244980)
- KNAPE & VOGT Knape & Vogt 244976 16 in. Closet Culture Shelf Bracket; Champagne Nickel (244976)
- KNAPE & VOGT Knape & Vogt 244983 Closet Culture Shoe Rack; Champagne Nickel (244983)
- KNAPE & VOGT Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel (244975)
- EASY TRACK CLOSET Easy Track Closet Easy Track Sliding Wardrobe Rod RA1204-6 (RA1204-6)
- Knape & Vogt Hanging Closet Organizers