Knape & Vogt

Knape & Vogt Kv8900 B60 60 In. Extra Heavy Duty 500 Lb. Full Extension Slide - Anochrome


product price: $649.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Load rating: 500#.
  • Telescopic precision full extension slide.
  • Cushioned in and out stops.
  • Chromated steel.
  • Runner and ball race form a single non-detachable unit.
  • Smooth action and high side stability.
  • Ball spacers made of noise-absorbing plastic with hardened steel balls.
  • Note: The slide must be fixed to the cabinet by screw fasteners in every available hole.
    Specification.
  • Type: Ball Bearing Slide.
  • Color: Anochrome.
  • Application: Extra heavy duty.
  • Style: Non-handed.
  • Load Rating: 500 lbs.
  • Height: 3".
  • Installation: KV8900.pdf.
  • Screws Included: Yes.
  • Mounting Type: Side.
  • Side Clearance: 3/4".
  • Size: 60".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.