Knape & Vogt

Knape & Vogt Kv8150 P14 Blk 14 In. Variable Height Keyboard Slide 75Lb. - Black


product price: $50.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Medium duty.
  • 3/4 Extension slide for drop-mounted keyboards.
  • Cabinet members mount to underside of desk or table top.
  • Drawer members mount to keyboard tray.
  • Mounting brackets adjust from 2-11/32" to 3-11/16" and are reversible.
  • Positive Lock Out Feature.
  • Tray not Included.
    Specification.
  • Type: Keyboard slides.
  • Color: Black.
  • Load Rating: 75 lbs.
  • Related Products: WW7915S, WW7351D, WWC730, KVEM1SBB.
  • Screws Included: Yes.
  • Hold Out: No.
  • Size: 14".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.