Shop All Drawer Slides
Knape & Vogt
Knape & Vogt Kv6505 B20 20 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc
Mfr # KV6505 B20
Zoro # G504084985
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # KV6505 B20
- Zoro # G504084985
- UPC # 747925240714
- Country of Origin China
- Category Drawer Slides
Description
The Knape and Vogt 6505 Over-travel Drawer Slide with QD Rail is designed for use in desk drawers, credenzas, store fixtures, and hotel or institutional furniture. The KV 6505 features
a quick disconnect rail and 1" over-travel. It is available in stock lengths from 12" to 28". Manufactured from rolled steel, the 6505 supports loads up to 125 pounds. As with all Knape and Vogt drawer slides, the 6505 drawer slide is designed to meet or exceed ANSI performance standards as established by BIFMA, BHMA, and KCMA.
Mounting: Side.
Action: Telescopic Movement On Ball Bearings.
Load Rating: 125-Pound Class.
Height: 2-19/32" (Includes Quick Disconnect Rail).
Clearance: 1/2" plus 1/32" minus 0" each side.
1" overtravel for easy acce.
Closed position hold-in det.
Quick disconnect rail.
Size: 20".
Color: Zinc.
a quick disconnect rail and 1" over-travel. It is available in stock lengths from 12" to 28". Manufactured from rolled steel, the 6505 supports loads up to 125 pounds. As with all Knape and Vogt drawer slides, the 6505 drawer slide is designed to meet or exceed ANSI performance standards as established by BIFMA, BHMA, and KCMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-5PACK)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4PK Chair Corner Brace (N176-347)
- SCHLAGE COMMERCIAL Dust Box K510066 (K510066)
- KNAPE & VOGT Kv 4101 Rear Mounting Bracket For Kv4400 Series Drawer Slides, Non-Handed (4101B)
- KNAPE & VOGT Kv Gs4260 22 G-Slide 22in Push-To-Open Full Extension Slide (GS4260 22)
- KNAPE & VOGT DRAWER SLIDE WHT 12""L (8400P-12)
- KNAPE & VOGT 22 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B22)
- KNAPE & VOGT Kv 8455fm B20 Ano Soft-Close Full Extension With Overtravel Slides 20 in. Anochrome (8455FMB 20)
- KNAPE & VOGT DRAWER SLIDE SELF CLS20"" (1805RP WH 500)
- GENESIS 10 In Drawer Slides (Pair) Pr (AH 7600-10)
- Knape & Vogt Drawer Slides