Shop All Socket Extensions
Knape & Vogt
Knape & Vogt Kv6400 P22 Ss 22 In. Full Extension Drawer Slide - Stainless Steel
Mfr # KV6400 P22 SS
Zoro # G303993372
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knape & Vogt
- MFR # KV6400 P22 SS
- Zoro # G303993372
- Country of Origin China
- Category Socket Extensions
Description
KV6400 full-extension stainless steel drawer guides are specially designed for use in watercraft, wash down environments, near coastal regions and laboratories.
Load bearing: 75 lbs.
Side height: 1-49/64".
Side clearance: .51" + .030 - .000 each side.
Mounting: Side mounting for frame and frameless construction.
Manufactured with 304 series grade stainless steel.
USDA H-1 approved grease for use in food preparation areas.
Non-handed helps to expedite the installation process.
Exceeds BIFMA standards.
Stainless steel screws included.
Not recommended for MRI rooms.
Size: 22".
Color: Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-827 Dirt Tamper 8" X 8" Bolted Fiberglass Handle (22-827)
- MARSHALLTOWN Float Handle (19112)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 24 in L, 1 Pieces, Chrome (45164)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 6 1/4 in. Dr, 6 in L (SHA01106)
- CRAFTSMAN Sockets, 1/2" Drive 10" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13029)
- URREA Hexagonal Extra Long Bit 1/2" Dr, 6 Pieces, Polished Mirror (54416L)
- CAPRI TOOLS 1/2 in. Drive 100 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR100)
- WRIGHT TOOL EXTENSION 3/8 DR 3" (WR3403)
- KD TOOLS Standard Extensions, 1/2" Drive (81341)
- Knape & Vogt Sockets & Ratchets