Shop All Closet Rods & Rod Sockets
Knape & Vogt
Knape & Vogt Kv0770 1 96 1-.06X96 In. Extra Heavy-Duty Round Closet Rod - Chrome
Mfr # KV0770 1 96
Zoro # G204133884
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # KV0770 1 96
- Zoro # G204133884
- UPC # 747925240073
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
For closet or other storage applications requiring round closet rods.
Wall Thickness: 0.106".
Double-plated nish.
Outside Diameter: 1-1/16".
Inside Diameter: 27/32".
Size.
Wall Thickness: 0.106".
Lengths: 96".
Color: Chrome.
Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36WH-Kit)
- KNAPE & VOGT Knape & Vogt RP0021-30-48 30 in. To 48 in. White Adjustable Closet Rod (RP0021-30/48)
- KNAPE & VOGT 2-1/4 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (766 CHR)
- KNAPE & VOGT Knape & Vogt RP-0022-72-120 72-120 in. Adjustable Closet Rod (351734)
- KNAPE & VOGT 1-1/8 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (764 CHR)
- KNAPE & VOGT John Sterling Corp Do it Closet Rod (226525)
- KNAPE & VOGT John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod (RP0022-72120)
- HILLMAN 48 TO 72 ZINC PLATED CLOSET ROD ADJ (852653)
- Knape & Vogt Closet Rods & Rod Sockets