Shop All Hanging Closet Organizers
Knape & Vogt
Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel
Mfr # 244975
Zoro # G304145565
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # 244975
- Zoro # G304145565
- UPC # 29274398682
- Country of Origin China
- Category Hanging Closet Organizers
Description
Features
- Hardware components to install a 6 ft. Closet system
- Adjustable for multiple configurations
- Finish: Champagne Nickel
- Material: Steel
- Mount Type: Wall Mount
- Size: 6'
- Dimension: 48.5"H x 72"W x 16.87"D
- Maximum Weight Capacity: 1200 lbs
- Weight: 48.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-202BL)
- AZAR DISPLAYS 2-Tier Horizontal Counter Bracelet Bar (900062)
- ZORO SELECT Pallet Cover Tarp, 36 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRT8)
- CARLISLE FOODSERVICE White Polypropylene Tote Box Lid (N4401202)
- KNAPE & VOGT Knape & Vogt Kvpb75 5 72 1-.31In.X72 In. Economy Tubing - Chrome (KVPB75 5 72)
- KNAPE & VOGT Knape & Vogt 244976 16 in. Closet Culture Shelf Bracket; Champagne Nickel (244976)
- KNAPE & VOGT Knape & Vogt 244983 Closet Culture Shoe Rack; Champagne Nickel (244983)
- KNAPE & VOGT Knape & Vogt 244982 Closet Culture Pants Rack Kit; Champagne Nickel (244982)
- KNAPE & VOGT Knape & Vogt 244980 16 x 23 in. Closet Culture Wire Shelf; Champagne Nickel (244980)
- KNAPE & VOGT Knape & Vogt Kv1 Ano 12 12 In. Sliding Clothing Carrier (KV1 ANO 12)
- CLOSETMAID Closetmaid 281200 84 in. Heavy Duty Wall Standard Shelf Track; White (826081)
- Knape & Vogt Hanging Closet Organizers