Shop All Hanging Closet Organizers
Knape & Vogt
Knape & Vogt 244974 4 ft. Closet Culture Kit; Champagne Nickel
Mfr # 244974
Zoro # G904145521
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knape & Vogt
- MFR # 244974
- Zoro # G904145521
- UPC # 29274398675
- Country of Origin China
- Category Hanging Closet Organizers
Description
Features
- Hardware components to install a 4 ft. Closet system
- Adjustable for multiple configurations
- Finish: Champagne Nickel
- Material: Steel
- Mount Type: Wall Mount
- Size: 4'
- Dimension: 48.5"H x 48"W x 16.87"D
- Maximum Weight Capacity: 800 lbs
- Weight: 40.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD2)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Green (QUS250GN)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- KNAPE & VOGT Knape & Vogt Kvpb75 5 72 1-.31In.X72 In. Economy Tubing - Chrome (KVPB75 5 72)
- KNAPE & VOGT Knape & Vogt 244975 6 ft. Closet Culture Kit; Champagne Nickel (244975)
- KNAPE & VOGT Knape & Vogt Kv1 Ano 12 12 In. Sliding Clothing Carrier (KV1 ANO 12)
- KNAPE & VOGT Knape & Vogt 244982 Closet Culture Pants Rack Kit; Champagne Nickel (244982)
- KNAPE & VOGT Knape & Vogt 244976 16 in. Closet Culture Shelf Bracket; Champagne Nickel (244976)
- KNAPE & VOGT Knape & Vogt 244980 16 x 23 in. Closet Culture Wire Shelf; Champagne Nickel (244980)
- RICKI'S RUGS Easy Track Sliding Wardrobe Rod (RI332921)
- Knape & Vogt Hanging Closet Organizers