Shop All Slotted Standard Shelving Systems
Knape & Vogt
Heavy Duty Shelf Bracket 24", Anochrome,
Mfr # 185 ANO 24
Zoro # G7730269
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anochrome
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # 185 ANO 24
- Zoro # G7730269
- Country of Origin United States
- Category Slotted Standard Shelving Systems
Dimensions
Length | 24" |
Details
Item | Shelf Bracket,HD,Anochrome,24" |
Finish | Anochrome |
Description
Shelf Bracket,HD,Anochrome,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano 2361270 StowAway 12 Fixed Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear (2361200)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 19-5/8x11-7/8x7, Gray (442218GY)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Red (QSB816RD)
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- ZORO SELECT Shelving Standard, Steel (2HFV1)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-TALL-BLK-2PK)
- AZAR DISPLAYS Adjustable Divider Bin Cosmetic Tray, Hangs at 90 Degrees from the Wall, Clear, 2-Pack (225820-DIVIDER-2PK)
- JOHN STERLING Double Slot Support Arm Bracket, 20 in, PK10 (BK-0103-22)
- AZAR DISPLAYS Black 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-BLK-2PK)
- Knape & Vogt Slotted Standard Shelving Systems