Shop All Closet Rods & Rod Sockets
This Product is Discontinued
Knape & Vogt
Closet Rod, Steel, 500 lb. (Discontinued)
Mfr # PB0022-96150
Zoro # G3918789
This Product is Discontinued
Key Features
- Type Standard Duty
- Load Capacity (Lb.) 500
- Material Steel
- Size (In.) 150 in
- Color Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # PB0022-96150
- Zoro # G3918789
- UPC # 077355096156
- Country of Origin China
- Category Closet Rods & Rod Sockets
Dimensions
Size (In.) | 150 in |
Length (In.) | 96 in |
Width (In.) | 1 in |
Height (In.) | 1 in |
Extended Length (In.) | 150 in |
Details
Type | Standard Duty |
Load Capacity (Lb.) | 500 |
Material | Steel |
Color | Zinc |
Item | Closet Rod |
For Use With | Closets, Doors, Walls |
Hardware | Included |
Max. Angle (Deg.) | 90 Degrees |
Hand | Non-Handed |
Number of Holes | 0 |
Finish | Bright Zinc |
Opening Angle (Deg.) | 90 Degrees |
Description
Closet Rod, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color Zinc, Bright Zinc Finish, Size (In.) 150 in, Length (In.) 96 in, Width (In.) 1 in, Height (In.) 1 in, For Use With Closets, Doors, Walls, Hardware Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 150 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.