Shop All Shelving & Rack Accessories
This Product is Discontinued
Knape & Vogt
Closet Pole, Steel, 1000 lb. (Discontinued)
Mfr # 0015-6WT
Zoro # G3918859
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Steel
- For Use With Closets, Doors, Walls
- Type Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knape & Vogt
- MFR # 0015-6WT
- Zoro # G3918859
- UPC # 077355000092
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length (In.) | 1-5/16 in |
Height (In.) | 1 5/16 in |
Size (In.) | 72 in |
Width (In.) | 72 in |
Extended Length (In.) | 1 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Closet Pole |
Color | White |
Material | Steel |
For Use With | Closets, Doors, Walls |
Type | Standard Duty |
Hand | Non-Handed |
Max. Angle (Deg.) | 90 Degrees |
Opening Angle (Deg.) | 90 Degrees |
Hardware | Not included |
Load Capacity (Lb.) | 1,000 |
Finish | Powder Coated |
Number of Holes | 0 |
Description
Closet Pole, Type Standard Duty, Material Steel, Load Capacity (Lb.) 1,000, Color White, Powder Coated Finish, Size (In.) 72 in, Length (In.) 1-5/16 in, Width (In.) 72 in, Height (In.) 1 5/16 in, For Use With Closets, Doors, Walls, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 1 5/16 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.