Shop All Shelf Brackets
Knape & Vogt
Closet Pole Cap, Steel, 500 lb.
Mfr # CD-0019
Zoro # G3918901
product price: $2.55
/pk 2, $1.28/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Load Capacity (Lb.) 500
- Color White
- Length (In.) 5 in
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # CD-0019
- Zoro # G3918901
- UPC # 077355001907
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 1-1/4 in |
Length (In.) | 5 in |
Width (In.) | 6 in |
Height (In.) | 4 in |
Extended Length (In.) | 5 in |
Details
Material | Plastic |
Load Capacity (Lb.) | 500 |
Color | White |
Item | Closet Pole Cap |
For Use With | Closets, Doors, Walls |
Max. Angle (Deg.) | 90 Degrees |
Opening Angle (Deg.) | 90 Degrees |
Includes | Mounting screws |
Finish | Powder Coated |
Number of Holes | 0 |
Hardware | Not included |
Type | Standard Duty |
Hand | Non-Handed |
Description
Closet Pole Cap, Type Standard Duty, Material Plastic, Load Capacity (Lb.) 500, Color White, Powder Coated Finish, Size (In.) 1 1/4 in, Length (In.) 5.8 in, Width (In.) 3 4/5 in, Height (In.) 6 in, For Use With Closets, Doors, Walls, Hardware Not Included, Includes Mounting Screws, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 5 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Door Handle, Plastic, Small, Red (2882)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26752)
- KNAPE & VOGT Pole Socket, Steel, 500 lb. (CD-0010-WT)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 24 in. L (80 TI 24)
- KNAPE & VOGT SHELF BRACKET12""MAGN BLK (RP-0099-12BK)
- KNAPE & VOGT BRACKET SHELF&ROD WHT11"" (RP-0045-WT)
- KNAPE & VOGT BRACKET 12GA 11-1/4""L (RP-0495-WT)
- KNAPE & VOGT Steel Bracket 16 Ga. 12 in. L 160 lb (180 BR 12)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSSS)
- Knape & Vogt Shelf Brackets