Shop All Closet Shelf Brackets
This Product is Discontinued
Knape & Vogt
Closet Bracket, Steel, 500 lb. (Discontinued)
Mfr # 0045-WTS
Zoro # G3918822
This Product is Discontinued
Key Features
- Type Standard Duty
- Material Steel
- Load Capacity (Lb.) 500
- Size (In.) 11 in
- Length (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # 0045-WTS
- Zoro # G3918822
- UPC # 077355104516
- Country of Origin United States
- Category Closet Shelf Brackets
Dimensions
Size (In.) | 11 in |
Length (In.) | 11 in |
Width (In.) | 11 in |
Height (In.) | 10 3/4 in |
Extended Length (In.) | 11 in |
Details
Item | Closet Bracket |
Type | Standard Duty |
Material | Steel |
Load Capacity (Lb.) | 500 |
Finish | Powder Coated |
Color | White |
Max. Angle (Deg.) | 90 Degrees |
Hardware | Not included |
For Use With | Closets, Doors, Walls |
Hand | Non-Handed |
Number of Holes | 0 |
Opening Angle (Deg.) | 90 Degrees |
Description
Closet Bracket, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder Coated Finish, Size (In.) 11 in, Length (In.) 11 in, Width (In.) 11 in, Height (In.) 10 3/4 in, For Use With Closets, Doors, Walls, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 11 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.