Shop All Closet Shelf Brackets
This Product is Discontinued
Knape & Vogt
Closet Bracket, Steel, 500 lb. (Discontinued)
Mfr # 0045-B
Zoro # G3918840
This Product is Discontinued
Key Features
- Material Steel
- Type Standard Duty
- Load Capacity (Lb.) 500
- Color White
- Size (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knape & Vogt
- MFR # 0045-B
- Zoro # G3918840
- UPC # 077355004519
- Country of Origin China
- Category Closet Shelf Brackets
Dimensions
Size (In.) | 10 in |
Length (In.) | 11 in |
Width (In.) | 10 in |
Height (In.) | 10 3/4 in |
Extended Length (In.) | 11 in |
Details
Material | Steel |
Type | Standard Duty |
Load Capacity (Lb.) | 500 |
Color | White |
Item | Closet Bracket |
Finish | Powder Coated |
Max. Angle (Deg.) | 90 Degrees |
Hardware | Not included |
Number of Holes | 0 |
Opening Angle (Deg.) | 90 Degrees |
Hand | Non-Handed |
For Use With | Closets, Doors, Walls |
Description
Closet Bracket, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder Coated Finish, Size (In.) 10 in, Length (In.) 11 in, Width (In.) 10 in, Height (In.) 10 3/4 in, For Use With Closets, Doors, Walls, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 11 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.