Shop All Shelf Brackets
This Product is Discontinued
Knape & Vogt
Closet Basket, Steel, 500 lb. (Discontinued)
Mfr # 0335-SRND-CN
Zoro # G3783101
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Length (In.) 23-29/64 in
- Width (In.) 1 3/16 in
- Height (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # 0335-SRND-CN
- Zoro # G3783101
- UPC # 029274398811
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 17 in |
Length (In.) | 23-29/64 in |
Width (In.) | 1 3/16 in |
Height (In.) | 17 in |
Extended Length (In.) | 23 7/16 in |
Details
Material | Steel |
Load Capacity (Lb.) | 500 |
Item | Closet Basket |
Color | Champagne |
Hardware | Not included |
Includes | (2) Brackets, Mounting Screws |
Opening Angle (Deg.) | 90 Degrees |
Finish | Powder Coated |
Hand | Non-Handed |
For Use With | Closets, Doors, Walls |
Type | Standard Duty |
Number of Holes | 0 |
Max. Angle (Deg.) | 90 Degrees |
Description
Closet Basket, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color Champagne, Powder Coated Finish, Size (In.) 17 in, Length (In.) 23-29/64 in, Width (In.) 1 3/16 in, Height (In.) 17 in, For Use With Closets, Doors, Walls, Hardware Not Included, Includes (2) Brackets, Mounting Screws, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 23 7/16 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.