Shop All Shelf Brackets
Knape & Vogt
Bracket Screw, Steel, 500 lb.
Mfr # CD-0047-CH
Zoro # G3918892
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 500
- Color Silver
- Size (In.) 3-15/16 x 3-1/2
- Length (In.) 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # CD-0047-CH
- Zoro # G3918892
- UPC # 077355004717
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3-15/16 x 3-1/2 |
Length (In.) | 3-1/2 in |
Width (In.) | 3 15/16 in |
Height (In.) | 1/2 in |
Extended Length (In.) | 3 1/2 in |
Details
Material | Steel |
Load Capacity (Lb.) | 500 |
Color | Silver |
Item | Bracket Screw |
Hardware | Not included |
Finish | polished |
Max. Angle (Deg.) | 90 Degrees |
Opening Angle (Deg.) | 90 Degrees |
Type | Standard Duty |
Number of Holes | 0 |
Hand | Non-Handed |
For Use With | Closets, Doors, Walls |
Description
Bracket Screw, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color Silver, Polished Finish, Size (In.) 3-15/16 x 3-1/2, Length (In.) 3-1/2 in, Width (In.) 3 15/16 in, Height (In.) 1/2 in, For Use With Closets, Doors, Walls, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 3 1/2 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 6 (D4846AB3A1P)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Chrome, Clear (CP58406140)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- AMGOOD 12in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1224)
- KNAPE & VOGT Black Steel Regular Duty Shelf Support 14 Ga. 48 in. L (82 BLK 48)
- KNAPE & VOGT Bracket Shelf Stlhd 12In Titmn (208TI300)
- KNAPE & VOGT MANCHESTER BLACK 8"" (200M BLK 8)
- KNAPE & VOGT 82 Series White Steel Double Slot Bracket 14 Ga. 78 in. L (82 WH 78)
- KNAPE & VOGT 180 Series 6 In. Brass Steel Regular-Duty Single-Slot Shelf Bracket (180 BR 6)
- KNAPE & VOGT 6 WHT Self Bracket (180 WH 6)
- EKENA MILLWORK Morris Steel Bracket, Hammered Dark Bronze 3"W x 8"D x 8"H (BKTM03X08X08MOHDB)
- Knape & Vogt Shelf Brackets