Shop All Drawer Slides
Knape & Vogt
16 in. Side Mount Heavy-Duty Drawer Slides
Mfr # KV.8810B16
Zoro # G808642935
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # KV.8810B16
- Zoro # G808642935
- UPC # 841572132214
- Country of Origin United States
- Category Drawer Slides
Description
The 8810 Heavy-Duty Full Extension Drawer Slide is designed to accommodate wider and heavier drawers for today's challenging applications in the commercial, residential and educational markets. Recommended drawer slide applications include wood home or office furniture, store fixtures, medical carts, and residential kitchen cabinetry in addition to many other application options. As with all Knape & Vogt drawer slides, the 8810 is designed to meet or exceed ANSI performance standards established by BIFMA, BHMA and KCMA. 200 lbs. Heavy duty load rating Designed for use on wooden drawer boxes in residential or commercial cabinets and furniture applications Designed for use in drawers up to 42 wide Drawer slide is non-handed allowing for quick and easy installation Butterfly lever release that allows for easy disconnect Hardware not included, due to custom application methods and variable load rating recommend #8 or #10 x 5/8 in. Phillips flathead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US10B (216US10BL)
- PALISADE Vinyl J-Trim 94"L in Louvre Granit, PK5 (19003PK)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0316)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-48)
- KNAPE & VOGT Knape & Vogt Kv6505 B20 20 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc (KV6505 B20)
- KNAPE & VOGT Kv Gs4260 22 G-Slide 22in Push-To-Open Full Extension Slide (GS4260 22)
- KNAPE & VOGT Kv 4101 Rear Mounting Bracket For Kv4400 Series Drawer Slides, Non-Handed (4101B)
- KNAPE & VOGT Kv Gs4200 10 G-Slide Full Extension Slide Zinc 10 in. (GS4200 10)
- KNAPE & VOGT Kv G-Slide Rear Mounting For Face Frame (GS4340 RB)
- KNAPE & VOGT DRAWER SLIDE SELF CLS22"" (1805RP WH 550)
- MIDWEST FASTENER Nylon Plastic Rear Sockets 6PK (68144)
- Knape & Vogt Drawer Slides