Shop All Drawer Slides
Knape & Vogt
10 in. Side Mount Heavy-Duty Drawer Slides
Mfr # KV.8810B10
Zoro # G608642944
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knape & Vogt
- MFR # KV.8810B10
- Zoro # G608642944
- UPC # 841572132184
- Country of Origin United States
- Category Drawer Slides
Description
The 8810 Heavy-Duty Full Extension Drawer Slide is designed to accommodate wider and heavier drawers for today's challenging applications in the commercial, residential and educational markets. Recommended drawer slide applications include wood home or office furniture, store fixtures, medical carts, and residential kitchen cabinetry in addition to many other application options. As with all Knape & Vogt drawer slides, the 8810 is designed to meet or exceed ANSI performance standards established by BIFMA, BHMA and KCMA. 200 lbs. Heavy duty load rating Designed for use on wooden drawer boxes in residential or commercial cabinets and furniture applications Designed for use in drawers up to 42 wide Drawer slide is non-handed allowing for quick and easy installation Butterfly lever release that allows for easy disconnect Hardware not included, due to custom application methods and variable load rating recommend #8 or #10 x 5/8 in. Phillips flathead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2013-2015 Acura RDX / 3-Button Smart Key Shell / KR5434760 (SKS-ACU-36)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-LH-DU BOTTOM SET)
- SARGENT 6275HF 6 Pin Key Blank with HF Keyway (6275HF)
- KNAPE & VOGT Kv 4101 Rear Mounting Bracket For Kv4400 Series Drawer Slides, Non-Handed (4101B)
- KNAPE & VOGT Slide Drwr 75Lb 300Mm Wht 12In (1805H WH 300)
- KNAPE & VOGT Knape & Vogt KV0516 100 Joint Fasteners; Zinc (KV0516 100)
- KNAPE & VOGT Knape & Vogt KV6500 B22 22 in. Full Extention Low Ball Bearing 30W; 125 lbs (KV6500 B22)
- KNAPE & VOGT 22 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B22)
- KNAPE & VOGT 28 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B28)
- DTC 15in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 75 Lbs Weight Rating (SS20DD381H1)
- Knape & Vogt Drawer Slides