Shop All Workbenches
Knaack
Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding
Mfr # R-72
Zoro # G4001611
Free Shipping & Returns
$959.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Workbench/Work Table Type Portable Work Table
- Load Capacity 750 lb.
- Workbench/Table Leg Type Folding
- Width 72-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knaack
- MFR # R-72
- Zoro # G4001611
- UPC # 783965003957
- Country of Origin China
- Category Workbenches
Dimensions
Width | 72-1/2" |
Depth | 27-1/2" |
Height | 36" |
Work Surface Width | 71 1/2 in |
Overall Depth | 27 1/2 in |
Work Surface Depth | 27 1/2 in |
Overall Width | 71 1/2 in |
Overall WxD | 71 1/2 in x 27 1/2 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 36 in |
Overall Height Range | 36 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Tan, Edge Shape Round Corner, Features Legs Fold Against the Bottom of Portable Workbench for Transport, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate 4 Hole 40 S (40-4367)
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 30 gal, Unlined, Yellow (1601)
- LEWISBINS Divider Box, Gray, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Grey)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- STANLEY Stanley STS23151BK 100 Series 31" W 5-Drawer Mobile Workbench (STST23151BK)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- TOOLPRO 18 in to 30 in Adjustable Aluminum WalkUp Bench (TP88051)
- TENNSCO Bolted Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Straight (WBA-1-3048C)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 850 lb, Straight (IWB7236C)
- Knaack Workbenches