Shop All Utility Carts
Knaack
Utility Cart, Load Capacity 750 lb, Black
Mfr # KAT-01
Zoro # G211188235
product price: $835.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 45 1/2 in
- Overall Width 27 in
- Load Capacity 750 lb
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # KAT-01
- Zoro # G211188235
- UPC # 783965071871
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 37 in |
Overall Length | 45 1/2 in |
Overall Width | 27 in |
Shelf Width | 27 in |
Caster Wheel Dia. | 8 in |
Shelf Length | 45 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 750 lb |
Item | Utility Cart |
Handle Type | Ergonomic |
Number of Shelves | 2 |
Shelf Color | Black |
Includes | (4) Legs, Armor Panels, Bottom Tray, Hardware, Top Tray |
Caster Wheel/Tread Material | Rubber |
Distance Between Shelves | 29 in |
Includes Electrical Outlets | Yes |
Electrical Included | Yes |
Caster/Wheel Configuration | (2) Fixed, (2) Swivel and Locking |
Lip Style | 4-Sided Lipped |
Caster Mounting Type | Plate |
Assembled/Unassembled | Unassembled |
Description
Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 750 lb, Shelf Length 45 1/2 in, Shelf Width 27 in, Distance Between Shelves 29 in, Handle Type Ergonomic, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 8 in, Caster/Wheel Configuration (2) Fixed, (2) Swivel and Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-XR)
- VESTIL Economy Spreader Beam (SBM-60-12)
- DAYTON Upper Hook, Load Capacity 2000lb (493W16)
- BLICKLE Caster Wheel, Rubber, 10", 2200 lb. (SE 252/25K-BB0.75)
- PAKE HANDLING TOOLS Plastic 3 Shelves, 550 lbs (PAKPP06)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- LITTLE GIANT Nurse Server Cart, 12 ga. Steel, 1200 lb (T810P9PNGLU)
- GLOBAL INDUSTRIAL 3 Shelf Stainless Steel Utility Cart, 27-5/8 x 16-3/4 x 32, 500 Lb Cap (800276)
- ZORO SELECT Fiber Glass/Polypropylene Enclosed Service Cart, 3 Shelves, 400 lb (35KT30)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34PS-B)
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- Knaack Utility Carts