Shop All Tool Boxes
Knaack
Tool Box, Steel, Black, 22 in W x 9 in D x 9 in H
Mfr # 742
Zoro # G5292192
product price: $177.00
/ea
Free Shipping & Returns
$177.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black
- Features Full-Length Piano Hinge
- Includes Removable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 742
- Zoro # G5292192
- UPC # 783965004541
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 9 in |
Height | 9 in |
Nominal Outside Width | 22 in |
Overall Depth | 9 in |
Nominal Outside Depth | 9 in |
Nominal Outside Height | 9 in |
Inside Width | 21 29/32 in |
Length | 22" |
Overall Height | 9 in |
Inside Depth | 8 29/32 in |
Inside Height | 8 29/32 in |
Overall Width | 22 in |
Size | 22" x 9" x 9" |
Description
If you are looking for a tool box that is made of high-quality materials, the Knaack 742 9"W Portable Tool Box is the one to get. You will be able to store all your tools in this durable black box. This full-length piano hinge makes it easy to open and close the tool box. The inside width of 21 29/32 in. and inside depth of 8 29/32 in., along with its overall depth of 9 in., make this a spacious tool box. It has an inside height of 8 29/32 in., which means there is ample room for your tools. The Knaack 9"W Portable Tool Box also has a chrome plated handle that provides comfort while carrying it around. The Knaack Portable Tool Box offers excellent value for money and will help you carry out your work with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- MITUTOYO Ink Ribbon, Black 5PCS, DP-1HS (198728)
- M.A. FORD End Mill, 1/2" Dia, 2" Cut, Carbide (13850005)
- MAKITA 12V max CXT® Brushless Barrel Grip Jig Saw Kit (2.0Ah) (VJ05R1J)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- PLANO Marine Emergency Tool Box, Plastic, Orange, 11-1/2 in W x 5 in D x 7 in H (131252)
- TOTALTURF Tool Box with Black Metal Tray, 20 in, Black (TO2586539)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H, 5 PK (T1075-DR P5)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- STANLEY Mobile Tool Chest, 24 Gallon, 30" W x 19" D x 19" H, Plastic, Black, Tote Tray, 2 Compartments (029025R)
- SHEFFIELD Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H (12629)
- Knaack Tool Boxes