Shop All Tool Boxes
Knaack
Tool Box, Steel, Black, 20 in W x 8 in D x 8 in H
Mfr # 741
Zoro # G7579117
Free Shipping & Returns
Not eligible for select promotions
$164.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Full-Length Piano Hinge
- Includes Removable Tray
- Handle Type Chrome-Plated Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knaack
- MFR # 741
- Zoro # G7579117
- UPC # 783965004534
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 8 in |
Height | 8 in |
Overall Height | 8 in |
Nominal Outside Height | 8 in |
Inside Depth | 7 29/32 in |
Inside Width | 19 29/32 in |
Overall Width | 20 in |
Length | 20" |
Nominal Outside Depth | 8 in |
Nominal Outside Width | 20 in |
Overall Depth | 8 in |
Inside Height | 7 29/32 in |
Size | 20" x 8" x 8" |
Description
Tool Box, Material 18 ga. Steel, Overall Depth 8 in, Overall Height 8 in, Overall Width 20 in, Locking System Padlock Hasp, Color Black, Features Full-Length Piano Hinge, Includes Removable Tray, Number of Drawers 0, Number of Handles 1, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/32 (53911)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034U)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Bottoming Tap (DWT60833)
- CRESCENT NICHOLSON 12" Half Round Double Cut Second File - Boxed (05125N)
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box, 50 lb Capacity / 25 lb Capacity per Drawer, 22" W x 16" D x 14" H (48-22-8442)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 19 in W x 10-1/4 in D x 10 in H (019151M)
- CRAFTSMAN Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (CMST23001)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 8"W (W408)
- PLANO Tool Box, Plastic, Green, 13-1/2 in W x 5-1/2 in D x 5-1/2 in H (121202)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- SHEFFIELD Field Box, Blend, Green, 11-1/2 in W x 5 in D x 7-1/4 in H (12626)
- Knaack Tool Boxes