Shop All Cabinet Workbenches
Knaack
STORAGEMASTER™ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan
Mfr # 58
Zoro # G3985764
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,651.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 54 1/4 in
- Height 37 3/8 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knaack
- MFR # 58
- Zoro # G3985764
- UPC # 783965001489
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 54 1/4 in |
Height | 37 3/8 in |
Depth | 26 in |
Overall Height | 37 3/8 in |
Overall Depth | 26 in |
Overall Width | 54 1/4 in |
Caster Dia. | 6 in |
Drawer Depth | (3) 1 in, (1) 2.5 in, (1) 6 in, (1) 9 in |
Wheel Diameter | 6 in |
Overall WxD | 54 1/4 in x 26 in |
Description
Cabinet Workbench, Top Material Steel, Color Tan, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 6, Number of Shelves 1, Overall Depth 26 in, Overall Height 37 3/8 in, Overall Load Capacity 2,650 lb, Overall Width 54 1/4 in, Top Metal Material Gauge 12 ga, Included Components Handle on Side, Lower Shelf, Assembly Partially Assembled, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 10 DBL Prong Peg Hook (14510-75)
- KNAPE & VOGT Closet Hardware Kit, Steel, 800 lb. (0300-KITA-4CN)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Solid Black, PK4, 4PK (9BK-PK4)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- KNAACK Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan (44)
- KNAACK Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan (62)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060-HD)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- Knaack Cabinet Workbenches