Shop All Cabinet Workbenches
Knaack
STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red
Mfr # 63
Zoro # G3906917
product price: $3,581.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Not eligible for select promotions
$3,581.99
Free 30-Day Returns
Key Features
- Width 46 1/4 in
- Height 37 1/2 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 63
- Zoro # G3906917
- UPC # 783965018241
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 46 1/4 in |
Height | 37 1/2 in |
Depth | 25 in |
Overall Height | 37 1/2 in |
Overall Depth | 25 in |
Overall Width | 46 1/4 in |
Caster Dia. | 6 in |
Drawer Depth | (1) 6 in, (4) 1 in, (4) 2 1/2 in |
Wheel Diameter | 6 in |
Overall WxD | 46 1/4 in x 25 in |
Description
Cabinet Workbench, Top Material Steel, Color Red, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 8, Number of Shelves 1, Overall Depth 25 in, Overall Height 37 1/2 in, Overall Load Capacity 1,000 lb, Overall Width 46 1/4 in, Top Metal Material Gauge 12 ga, Included Components Handle on Side, Lower Shelf, Assembly Partially Assembled, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged, Drawer Depth (1) 6 in, (4) 1 in, (4) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Green (269684GN)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4846BB4A3P)
- DURHAM MFG Compartment Drawer with 6 to 18 compartments, Steel (099-17-S1158)
- JR PRODUCTS JR Products 10905 Inside L-Handle (10905)
- KNAACK Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan (44)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- KNAACK Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan (62)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- TENNSCO Work Center, 2 Door (MB-2530-C)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- Knaack Cabinet Workbenches