Shop All Tool Storage Accessories
Knaack
Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White
Mfr # 476-3
Zoro # G6166316
product price: $242.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rolling Work Bench
- Material Steel
- Includes Optional 6 in Drawer for Knaack Rolling Work Benches
- Tool Storage Type Included Foam Insert/Drawer Organizer
- Length (In.) 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 476-3
- Zoro # G6166316
- UPC # 783965014403
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length (In.) | 22 in |
Height (In.) | 6 in |
Width (In.) | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drawer |
Type | Rolling Work Bench |
Material | Steel |
Features | Attached Glides, Load Capacity 100 lb, (4) Notches Required |
For Use With | Mfr. No. 45, 47, 49, 63 |
Includes | Optional 6 in Drawer for Knaack Rolling Work Benches |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Color | White |
Product Type | Drawer |
Description
The Knaack 476-3 Storagemaster Drawer is a great way to keep your tools safe and secure. The drawer has a load capacity of 100 lb, and it comes with an attached glide system. With four notches required, the tool box can be mounted onto a wall or under a work bench. It features an attached glide system which makes it easy to open and close the drawer from either side. The white drawer has foam inserts that can be used as tool organizers. It also has an overall length of 22 in., width of 16 in., and height of 6 in.. The Knaack 476-3 Storagemaster Drawer is one you will want to equip yourself with when you are working on projects at home or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J6916HF)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2620)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (474-3)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- KNAACK Tool Tray, 21-5/8 in. Lx 8 in.W, Steel, Tan (21)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan (494)
- TENG TOOLS ALU430 430mm Single Track Aluminium Socket Rail (ALU430)
- Knaack Tool Storage Accessories