Shop All Tool Storage Accessories
Knaack
Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White
Mfr # 474-3
Zoro # G7129796
product price: $228.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$228.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rolling Work Bench
- Material Steel
- Width (In.) 16 in
- Length (In.) 22 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 474-3
- Zoro # G7129796
- UPC # 783965014397
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width (In.) | 16 in |
Length (In.) | 22 in |
Height (In.) | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drawer |
Type | Rolling Work Bench |
Material | Steel |
Features | Attached Glides, Load Capacity 100 lb, (3) Notches Required |
For Use With | Mfr. No. 45, 47 |
Color | White |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Includes | Optional 4 1/2 in D x 16 in W Drawer for Knaack Rolling Work Benches |
Product Type | Drawer |
Description
Drawer, Product Type Drawer, Color White, For Use With Mfr. No. 45, 47, Includes Optional 4 1/2 in D x 16 in W Drawer for Knaack Rolling Work Benches, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- KLEVER Cutter Head with Blade, 2 Cutting Sides, 2 in Length, 1 3/8 in Width, Steel, 25 Pack (KCJ-XH-20)
- MAYHEW PUNCH CENTER 1/2 X 6" (MY24003)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (476-3)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan (494)
- KNAACK Grommet, 4 in. W, Rubber, Black (70030-1PK)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- TEKTON 14-Tool Combination Wrench Holder (Red) (OWP22214)
- Knaack Tool Storage Accessories