Shop All Jobsite Boxes
Knaack
Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H
Mfr # 91
Zoro # G4231516
product price: $2,176.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,176.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Tan
- Depth 30 in
- Height 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 91
- Zoro # G4231516
- UPC # 783965012355
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 49 in |
Nominal Outside Depth | 30 in |
Nominal Outside Height | 46 in |
Nominal Outside Width | 72 in |
Padlock Shackle Max. Dia. | 3/8 in |
Overall Height | 49 in |
Overall Width | 72 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 30 in |
Overall Height with Lid Open | 79 in |
Description
Piano-Style Jobsite Box, Body Finish Gloss, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 695, Features Heavy-Duty 16-Gauge Steel Construction with Fully Arc-Welded Seams; Heavy-Duty Piano Hinge Offers Best-In-Class Protection Against Break-Ins; Pre-Punched Skids Allow Easy Installation of Casters (Available as Optional Accessories); Steel Storage Box Features Powder-Coat Finish for Superior Durability and Corrosion Resistance, Handle Type Recessed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Pouch, 14-Piece (6-19 mm) (WCB94201)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381215T-C)
- KNAACK Model 69 STORAGEMASTER Piano-Style Jobsite Box, Tan, 60" W x 30" D x 34" H (69)
- KNAACK Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H (119-02)
- KNAACK Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft (36)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- KNAACK Model 89 STORAGEMASTER Jobsite Piano Box, 60" W x 30" D x 49" H, 16-Gauge Steel, Tan, 47.8 cu ft (89)
- KNAACK Model 89-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 60" W x 30" D x 49" H (89-D)
- DURHAM MFG Jobsite Storage Cabinet, Gray, 47.5 cu ft, 60" W x 27" D x 60-3/4" H (JSC-246061-94T-D719)
- Knaack Jobsite Boxes