Shop All Jobsite Boxes
Knaack
Model 30 JOBMASTER Welder's Chest, Tan, 30" W x 16" D x 12" H
Mfr # 30
Zoro # G4298515
product price: $245.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Tan
- Width 30 in
- Depth 16 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 30
- Zoro # G4298515
- UPC # 783965000789
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Width | 30 in |
Depth | 16 in |
Height | 12 in |
Nominal Outside Height | 12 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Depth | 16 in |
Nominal Outside Width | 30 in |
Overall Width | 16 in |
Overall Height | 12 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 30 in |
Description
The Knaack 30 in. x 16 in. x 12 in. Welder's Box is the perfect solution for keeping your welding equipment organized and safe. You will be able to carry your tools around with ease, without worrying about any damage occurring to them. This hand held tool box is made of steel that has been fully arc welded for durability and strength. The powder coat finish helps protect against rusting and corrosion, while also providing a smooth surface that won't scratch or dent easily. With a storage capacity of 3.3 cu ft., this jobsite box can hold all your welding equipment, including gloves, goggles and tool. ensuring you are ready for any job. It has an overall width of 16 in., an overall depth of 16 in., an overall height of 12 in., and a width of 30 in.. The Knaack Welders Box is the perfect companion for your next project involving welding materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 6 piece Sliding T-handle set, Torxdrive, chrome plated T8, T10, T15, T20, T25, T30 (009510866)
- TEKTON 11 mm Tip, 1/2 in. Drive, Metric (SHB23211)
- FREUD High Speed Steel Industrial Planer and J (C351)
- MICRO 100 Brazed Tool Bit, D, 2.5 In L, 3/8 In W (D-6)
- KNAACK Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79-D)
- KNAACK Model 89 STORAGEMASTER Jobsite Piano Box, 60" W x 30" D x 49" H, 16-Gauge Steel, Tan, 47.8 cu ft (89)
- KNAACK Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H (91)
- KNAACK Model 4830-D JOBMASTER Chest, Junk Trunk Locking Drawer, Tan, 17 cu ft, 48" W x 30" D x 35" H (4830-D)
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- KNAACK Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft (36)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- Knaack Jobsite Boxes