Shop All Jobsite Boxes
Knaack
Model 111 JOBMASTER Jobsite Cabinet, Tan, 60" W x 24" D x 60" H
Mfr # 111
Zoro # G4298122
product price: $2,189.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$2,189.00
Free 30-Day Returns
Key Features
- Material Steel
- Color Tan
- Width 60 in
- Depth 24 in
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 111
- Zoro # G4298122
- UPC # 783965022934
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 60 in |
Nominal Outside Depth | 24 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Height | 60 in |
Nominal Outside Width | 60 in |
Overall Width | 60 in |
Overall Height | 60 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 24 in |
Overall Height with Lid Open | 60 in |
Description
Jobsite Cabinet, Body Finish Gloss, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 695, Features Convenient Foot Latch Quickly Open; Powder-Coat Finish for Corrosion Resistance; Pre-Punched Skids, Handle Type Recessed, Includes 3 full-length shelves to organize longer items, Includes Casters No, Jobsite Storage Type Jobsite Cabinet, Locking System Padlockable, Recessed, Material Steel, Maximum Padlock Shackle Diameter 3/8 in, Number of Doors 2, Number of Shelves 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 5" W, Blk/Silver, SS (01750)
- DRILL AMERICA 2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8051)
- DRILL AMERICA HSS Spiral Point Tap, #4-36, 2 Flutes (DWT57046)
- KLEIN TOOLS Profilated3 Phillips-Tip Screwdriver #3 Round (BD133)
- KNAACK Model 89-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 60" W x 30" D x 49" H (89-D)
- KNAACK Model 4830-D JOBMASTER Chest, Junk Trunk Locking Drawer, Tan, 17 cu ft, 48" W x 30" D x 35" H (4830-D)
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- KNAACK Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft (36)
- KNAACK Model 32 JOBMASTER Jobsite Chest, Tan, 32" W x 19" D x 19" H (32)
- KNAACK Model 4830 JOBMASTER Jobsite Chest, Tan, 48" W x 30" D x 29" H (4830)
- Knaack Jobsite Boxes