Shop All Utility Cart Accessories
Knaack
Mobile Cart Security Paneling, Steel, Tan
Mfr # CA-02
Zoro # G5087271
product price: $327.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$327.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/2 in
- Overall Depth 24 in
- Material Steel
- Color Tan
- For Use With 2ZB53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # CA-02
- Zoro # G5087271
- UPC # 783965055345
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Overall Height | 3 1/2 in |
Overall Depth | 24 in |
Overall Width | 36 1/2 in |
Inside Length | 36 1/4 in |
For Cart Width | 17 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Tan |
Item | Security Paneling for Rubbermaid Utility Carts with Deep Lipped Plastic Shelves |
For Use With | 2ZB53 |
Utility Cart Accessory Item | Bin |
For Use With Mfr. Model Number | 9T66 |
Installment Method | Screw In |
Description
Security Paneling for Rubbermaid Utility Carts with Deep Lipped Plastic Shelves, Color Tan, For Cart Width 17 3/8 in, Installment Method Screw In, For Use With Grainger Item Number 2ZB53, For Use With Mfr. Model Number 9T66, Inside Length 36 1/4 in, Overall Depth 24 in, Overall Height 3 1/2 in, Overall Width 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Truck, 34 In. H, 24 In. W, 41 In. L (4STHC-SM-2436-6MR-95)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange, PR (UC1400-6-P)
- PAKE HANDLING TOOLS Drum Caddy, 1100 lb. Cap, Steel, Low Profile (PAKDC01)
- YOKE Coupling Link, 1/2 In, 15,000 lb, GR 100 (X-015-13)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-03)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-01)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- ZORO SELECT Utility Bin, 4 gal., Black (35KT35)
- DAYTON Turning Bar, 36 In. (21D028)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- Knaack Utility & Storage Carts