Shop All Cabinet Workbenches
Knaack
Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan
Mfr # 62
Zoro # G4298113
product price: $3,484.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,484.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 62 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 62
- Zoro # G4298113
- UPC # 783965020923
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 62 in |
Height | 34 in |
Depth | 32 in |
Overall Height | 34 in |
Overall Depth | 32 in |
Overall Width | 62 in |
Caster Dia. | 8 in |
Drawer Depth | (1) 6 in, (1) 9 in, (2) 1 in |
Overall WxD | 62 in x 32 in |
Wheel Diameter | 8 in |
Description
Cabinet Workbench, Top Material Steel, Color Tan, Non-Metal Top Thickness Not Applicable, Number of Doors 6, Number of Drawers 4, Number of Shelves 1, Overall Depth 32 in, Overall Height 34 in, Overall Load Capacity 3,400 lb, Overall Width 62 in, Top Metal Material Gauge 7 ga, Included Components Handle on Side, Lower Shelf, Assembly Partially Assembled, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged, Drawer Depth (1) 6 in, (1) 9 in, (2) 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 4 in L, Not Applicable W, 2 3/4 in H, 6 PK (402105KY84)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DS92060)
- REMCO White Plastic Bulk Container Pallet (6923)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- KNAACK Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan (44)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- Knaack Cabinet Workbenches