Knaack

Jobsite Box, Tan, 60 in W x 24 in D x 23 in H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Jobsite Boxes

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material Steel
  • Color Tan
  • Width 60 in
  • Depth 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Knaack
  • MFR # 2060
  • Zoro # G4298454
  • UPC #
    783965019828
  • Country of Origin United States
  • Category Jobsite Boxes

Dimensions

Width 60 in
Depth 24 in
Height 23 in
Nominal Outside Depth 24 in
Padlock Shackle Max. Dia. 3/8 in
Nominal Outside Width 60 in
Nominal Outside Height 23 in

Description

Jobsite Box, Color Tan, Features Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga Steel Skids, Fully Arc-Welded Seams, Handle Type (2) Recessed Side, Locking System (2) Padlock Enclosures, Material Steel, Number of Doors 0, Number of Shelves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products