Knaack

Jobsite Box, Tan, 48 in W x 24 in D x 23 in H (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Jobsite Boxes

Key Features

  • Material Steel
  • Color Tan
  • Width 48 in
  • Depth 24 in
  • Height 23 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Knaack
  • MFR # 2048
  • Zoro # G4298472
  • UPC #
    783965019811
  • Country of Origin United States
  • Category Jobsite Boxes

Dimensions

Width 48 in
Depth 24 in
Height 23 in
Padlock Shackle Max. Dia. 3/8 in
Nominal Outside Width 48 in
Nominal Outside Height 23 in
Nominal Outside Depth 24 in
Overall Depth 24 in

Description

Jobsite Box, Color Tan, Features Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga Steel Skids, Fully Arc-Welded Seams, Handle Type Recessed, Includes (2) Keys, Locking System (2) Padlock Enclosures, Material Steel, Number of Doors 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 28 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products