Shop All Tool Storage Accessories
Knaack
JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan
Mfr # 494
Zoro # G6076034
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Right Side Door Shelf for Mfr. No. 99, 109, 111, 112, 139
- Features Installs Inside Metal Tool Cabinet on Left-Hand Door; Provides Additional Storage and Organization in Metal Storage Cabinet
- Height (In.) 2 1/2 in
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 494
- Zoro # G6076034
- UPC # 783965023092
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Height (In.) | 2 1/2 in |
Width (In.) | 3 in |
Length (In.) | 23 in |
Overall Depth | 3 in |
Overall Height | 2 1/2 in |
Overall Length | 23 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box Shelf |
Type | Right |
Includes | Right Side Door Shelf for Mfr. No. 99, 109, 111, 112, 139 |
Features | Installs Inside Metal Tool Cabinet on Left-Hand Door; Provides Additional Storage and Organization in Metal Storage Cabinet |
For Use With | Industrial Cabinets |
Color | Tan |
Material | Steel |
Finish | Gloss |
Compatible with Manufacturer Model No. | 109, 111, 112, 99, and 139 |
Includes Mounting Hardware | No |
Series | Shelf Door |
Description
Jobsite Box Shelf, Color Tan, Compatible with Manufacturer Model No. 109, 111, 112, 99, and 139, Compatible with Grainger Part Number 13R503, 13R510, 13R515, 13R516, 13R518, Features Installs Inside Metal Tool Cabinet on Left-Hand Door; Provides Additional Storage and Organization in Metal Storage Cabinet, Finish Gloss, For Use With Industrial Cabinets, Includes Right Side Door Shelf for Mfr. No. 99, 109, 111, 112, 139, Includes Mounting Hardware No, Material Steel, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4? Drive 9? Ratchet (48-22-9005)
- SUPERCUT Bandsaw Blade, 67.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (434149)
- MAYES ALUM 16 X 24 RAFTER SQUARE (10440)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A193)
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan (41)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in. W, Steel, Tan (493)
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan (31)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (476-3)
- KNAACK Tool Tray, 21-5/8 in. Lx 8 in.W, Steel, Tan (21)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- UWS Replacement Pull Hndl Lock Cylndr, 003-003LC (003-003LC)
- Knaack Tool Storage Accessories