Shop All Tool Storage Accessories
Knaack
JOBMASTER® Shelf, 23 in. L x 3 in. W, Steel, Tan
Mfr # 493
Zoro # G6086717
original price:
$98.49
8% off
new price: $90.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Height (In.) 2 1/2 in
- Length (In.) 23 in
- Features Installs Inside Metal Tool Cabinet on Left-Hand Door; Provides Additional Storage and Organization in Metal Storage Cabinet
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 493
- Zoro # G6086717
- UPC # 783965023085
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Height (In.) | 2 1/2 in |
Length (In.) | 23 in |
Width (In.) | 3 in |
Overall Length | 23 in |
Overall Height | 2 1/2 in |
Overall Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box Shelf |
Type | Left |
Color | Tan |
Features | Installs Inside Metal Tool Cabinet on Left-Hand Door; Provides Additional Storage and Organization in Metal Storage Cabinet |
For Use With | Industrial Cabinets |
Includes | Left Side Door Shelf for Mfr. No. 99, 109, 111, 112, 139 |
Material | Steel |
Finish | Gloss |
Includes Mounting Hardware | No |
Compatible with Manufacturer Model No. | 109, 111, 112, 99, and 139 |
Series | Shelf Door |
Description
Jobsite Box Shelf, Color Tan, Compatible with Manufacturer Model No. 109, 111, 112, 99, and 139, Compatible with Grainger Part Number 13R503, 13R510, 13R515, 13R516, 13R518, Features Installs Inside Metal Tool Cabinet on Left-Hand Door; Provides Additional Storage and Organization in Metal Storage Cabinet, Finish Gloss, For Use With Industrial Cabinets, Includes Left Side Door Shelf for Mfr. No. 99, 109, 111, 112, 139, Includes Mounting Hardware No, Material Steel, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 6" Bi-Metal Hole Saw (MHS96)
- KNIPEX Knife, 8" Electricians Folding Knife (16 20 50 SB)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/8 X 1/8 NPT (8401-0294)
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan (41)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan (494)
- KNAACK Tool Tray, 21-5/8 in. Lx 8 in.W, Steel, Tan (21)
- KNAACK Knaack Cart Armour Mobile Cart Security Paneling For Suncast PUCSD2645, PUCHD2645 (CA-07)
- KNAACK Tool Tray, 27-5/8 in.Lx11 in. W, Steel, Tan (51)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH510CYLNDR (003-CH510CYLNDR)
- Knaack Tool Storage Accessories