Shop All Jobsite Boxes
Knaack
Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H
Mfr # 99
Zoro # G3948953
product price: $2,844.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,844.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Tan
- Width 60 in
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 99
- Zoro # G3948953
- UPC # 783965003360
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 60 in |
Nominal Outside Depth | 30 in |
Padlock Shackle Max. Dia. | 9/32 in |
Nominal Outside Height | 60 in |
Nominal Outside Width | 60 in |
Overall Height | 60 in |
Overall Width | 60 in |
Overall Height with Lid Open | 60 in |
Maximum Padlock Shackle Diameter | 9/32 in |
Overall Depth | 30 in |
Description
When you need to store a large amount of equipment, the Knaack 99 60 in x 60 in x 30 in Jobsite Storage Cabinet is the perfect solution. The pre-punched skids allow for easy installation of casters and leveling feet. This jobsite cabinet features a convenient foot latch that opens with one push using your foot. It has double doors on both the front and back, allowing for better access to all your tools. The powder coat finish protects against corrosion, ensuring this storage cabinet will last longer. If you are looking for a storage solution that can hold up to 59.4 cu ft., look no further than the Knaack 99 60 in x 60 in x 30 in Jobsite Storage Cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #29 (70129)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR13120)
- PORTER-CABLE PORTER-CABLE PCEG011 Angle Grinder, 5/8 in Spindle, 4-1/2 in Dia Wheel (PCEG011)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- KNAACK Model 2472 JOBMASTER Jobsite Chest, Tan, 72" W x 24" D x 28-1/4" H (2472)
- KNAACK Model 100 JOBMASTER Clamshell Jobsite Cabinet, Tan, 60" W x 30" D x 65" H (100)
- KNAACK Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H (119-02)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- KNAACK Model 109 JOBMASTER Cabinet, 60" W x 24" D x 60" H, 16-Gauge Steel, Tan, 47.5 cu ft (109)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 24-1/4 in D x 60-3/4 in H (1-697990)
- Knaack Jobsite Boxes