Shop All Tool Storage Accessories
Knaack
Caster Set, 2" W, Steel/Rubber, Black
Mfr # 695
Zoro # G4001767
product price: $223.00
/ea
Free Shipping & Returns
$223.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width (In.) 2 in
- Height (In.) 6 in
- Length (In.) 6 in
- Includes (2) Rigid Casters; (2) Swivel Casters; Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 695
- Zoro # G4001767
- UPC # 783965034661
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width (In.) | 2 in |
Height (In.) | 6 in |
Length (In.) | 6 in |
Caster Width | 2 in |
Caster Height | 6 in |
Caster Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Caster Set |
For Use With | All KNAACK Jobsite Storage Model; Rolling Tool Box |
Includes | (2) Rigid Casters; (2) Swivel Casters; Hardware |
Features | 6 in Casters with 2 in Wheel Width to Create a Rolling Tool Chest |
Color | Black |
Material | Steel, Rubber |
Finish | Solid Polypropylene HD |
Caster Material | Polypropylene |
Caster Type | Solid |
Total Load Capacity | 2,600 lb |
Number of Casters | 4 |
Compatible with Manufacturer Model No. | 32; 36; 42; 60; 69; 79; 89; 90; 91; 99; 109; 111; 112; 119; 129; 139; 1000; 1020; 2032; 2048; 2060; 2472; 3068; 4824; 4830 |
Description
Caster Set, Caster Diameter 6 in, Caster Height 6 in, Caster Material Polypropylene, Caster Type Solid, Caster Width 2 in, Color Black, Compatible with Manufacturer Model No. 32; 36; 42; 60; 69; 79; 89; 90; 91; 99; 109; 111; 112; 119; 129; 139; 1000; 1020; 2032; 2048; 2060; 2472; 3068; 4824; 4830, Features 6 in Casters with 2 in Wheel Width to Create a Rolling Tool Chest, Finish Solid Polypropylene HD, For Use With All KNAACK Jobsite Storage Model; Rolling Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Handheld Magnifier, 23mm, 40D, Chrome (1176-10)
- DEWALT Claw Hammer, Non-Slip, 14" L, Steel Face (DWHT51004)
- EKLIND HEX KEY L LONG ARM 5/32"" (14210)
- RIDGID Dies, Univ 3/4 Nc Hs (48250)
- KNAACK Grommet, 4 in. W, Rubber, Black (70030-1PK)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- KNAACK Caster Set, 2 in. W, Steel/Rubber, Black (495)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- KNAACK WATCHMAN IV LOCK TAB W/BOLT (7286-1PK)
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan (41)
- MILWAUKEE TOOL Customizable Small Compact Case for Impact Driver Accessories (48-32-9930)
- Knaack Tool Storage Accessories