Shop All Tool Storage Accessories
Knaack
Caster Set, 2 in. W, Steel/Rubber, Black
Mfr # 495
Zoro # G4298524
product price: $193.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Length (In.) 4 in
- Color Black
- Height (In.) 4 in
- Material Steel, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 495
- Zoro # G4298524
- UPC # 783965034654
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width (In.) | 2 in |
Length (In.) | 4 in |
Height (In.) | 4 in |
Caster Height | 4 in |
Caster Diameter | 4 in |
Caster Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Caster Set |
Color | Black |
Material | Steel, Rubber |
Includes | (2) Rigid Casters; (2) Swivel Casters |
For Use With | Rolling Tool Box |
Features | 5 in Casters with 2 in Wheel Width to Create a Rolling Tool Chest |
Finish | Solid Polypropylene HD |
Caster Type | Solid |
Caster Material | Polypropylene |
Total Load Capacity | 1,600 lb |
Number of Casters | 4 |
Compatible with Manufacturer Model No. | 32; 36; 42; 60; 69; 79; 89; 90; 91; 1010; 2032; 2048; 2060; 2472; 3068; 4824; 4830 |
Description
Caster Set, Caster Diameter 4 in, Caster Height 4 in, Caster Material Polypropylene, Caster Type Solid, Caster Width 2 in, Color Black, Compatible with Manufacturer Model No. 32; 36; 42; 60; 69; 79; 89; 90; 91; 1010; 2032; 2048; 2060; 2472; 3068; 4824; 4830, Features 5 in Casters with 2 in Wheel Width to Create a Rolling Tool Chest, Finish Solid Polypropylene HD, For Use With Rolling Tool Box, Includes (2) Rigid Casters; (2) Swivel Casters, Number of Casters 4, Total Load Capacity 1,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/4" (J72901/4)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Single End/Double End: Single End (815908)
- FREUD General Purpose Blade, 18 (LU72M018)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Open End Ratcheting Combination SAE Wrench Set (85599)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- KNAACK Caster Set, 2" W, Steel/Rubber, Black (695)
- KNAACK Grommet, 4 in. W, Rubber, Black (70030-1PK)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan (494)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- Knaack Tool Storage Accessories