Shop All Jobsite Boxes
Knaack
Model 79 STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H
Mfr # 79
Zoro # G4119193
product price: $1,468.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Not eligible for select promotions
$1,468.00
Free 30-Day Returns
Key Features
- Material Steel
- Color Tan
- Width 48 in
- Depth 30 in
- Height 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knaack
- MFR # 79
- Zoro # G4119193
- UPC # 783965001861
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 49 in |
Nominal Outside Height | 46 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Width | 48 in |
Nominal Outside Depth | 30 in |
Overall Height | 49 in |
Overall Width | 48 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height with Lid Open | 78 in |
Overall Depth | 30 in |
Description
Piano-Style Jobsite Box, Body Finish Gloss, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 695, Features Heavy-Duty 16-Gauge Steel Construction with Fully Arc-Welded Seams; Heavy-Duty Piano Hinge Offers Best-In-Class Protection Against Break-Ins; Steel Storage Box Features Powder-Coat Finish for Superior Durability and Corrosion Resistance; The Raised Floor Reduces Physical Strain By Allowing Easy Access to Your Tools At the Bottom of the Jobsite Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIPPON 9 in. Crimping And Cutting Tool 10-22awg (ISCR1005)
- PROTO Combination Wrench, SAE, 2-3/16in Size (J1270)
- MAKITA 18V 7/16" Hex (1) 7/16" Impact Wrench Tool (XWT09Z)
- PERFORMANCE TOOL 40-Pc Sae Tap & Die Set Tap And Die Set, W4001Db (W4001DB)
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- KNAACK Model 139 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 59.4 cu ft (139)
- KNAACK Model 89 STORAGEMASTER Jobsite Piano Box, 60" W x 30" D x 49" H, 16-Gauge Steel, Tan, 47.8 cu ft (89)
- KNAACK Model 109 JOBMASTER Cabinet, 60" W x 24" D x 60" H, 16-Gauge Steel, Tan, 47.5 cu ft (109)
- KNAACK Model 60 JOBMASTER Jobsite Chest, Tan, 60" W x 24" D x 28-1/2" H (60)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 5 cu ft, 32" W x 19" D x 18" H (780U09)
- Knaack Jobsite Boxes