Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COV6513Z1 4 in. Medium Duty Vinyl Cushion Tube Clamp .406 Screw Hole Pack - 10 Pieces
Mfr # COV6513Z1
Zoro # G604057308
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COV6513Z1
- Zoro # G604057308
- UPC # 848790008000
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Vinyl plastisol coated.
- Temp. Range - -30° to 180° f.
- Chem-treated g-90 per astm a653/a653m for corrosion resistance.
- Rohs compliant.
- Series - Cov.
- Material - Hot-dipped galvanized steel, chem-treated g90.
- Color / finish - Black vinyl plastisol cushion.
- Nominal size - 4 in.
- Clamping diameter - 4 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .500 in.
- Overall width - .75 in.
- Fastening hole center to clamping center - 2.5619 in.
- Fastening hole center to end of clamp - .437 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 2.
- Item weight - .333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female x Male Bulkhead Connector (0920 00 13)
- DIXON The Right Connection Pin Lug Adapter, 2 in Nominal, FNPSH x MNPT End Style, Cast Brass, Domestic (SM200S)
- RUKO Tube Deburrer (107053)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1/2", PVC/FPM, Threaded (AV10050T)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- ELESA End-caps for square tubes, NDL.Q-40x1.5-2-M12 (NDL.Q)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- DIXON T-Bolt Clamp, 8.25 to 8.56 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC850)
- ZSI Beta Clamp Assembly, Single, 1.10 In (S4012H)
- Kmc Pipe & Tube Clamps