Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COV5713Z1 3.5 in. Medium Duty Vinyl Cushion Tube Clamp .406 Screw Hole Pack - 10 Pieces
Mfr # COV5713Z1
Zoro # G904057329
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV5713Z1
- Zoro # G904057329
- UPC # 848790007973
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Vinyl plastisol coated.
- Temp. Range - -30° to 180° f.
- Chem-treated g-90 per astm a653/a653m for corrosion resistance.
- Rohs compliant.
- Series - Cov.
- Material - Hot-dipped galvanized steel, chem-treated g90.
- Color / finish - Black vinyl plastisol cushion.
- Clamping diameter - 3.5 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .500 in.
- Overall width - .75 in.
- Fastening hole center to clamping center - 2.3119 in.
- Fastening hole center to end of clamp - .437 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 5.
- Item weight - .333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 5/16" Check Valve (CKV5)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-15)
- DELTA Acrylic Faucet, Single Handle, 2-1/4" x 1-3/4" (RP2389)
- ZORO SELECT 1/8" FNPT 304 SS Union (400U111N018)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 1/2" Wall, 9-Series for Fiberglass (924087)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 3/4" Wall, 7-Series for Elastomeric (726062)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- Kmc Plumbing Accessories