Shop All Cable Clamps & Clips
Kmc
KMC Stampings COV5313Z1 3.25 in. Medium Duty Clamp With Vinyl Cushion .406 Screw Hole Pack - 10 Pieces
Mfr # COV5313Z1
Zoro # G304010481
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV5313Z1
- Zoro # G304010481
- UPC # 848790050511
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- Vinyl plastisol coated.
- Temp. Range - -30° to 180° f.
- Chem-treated g-90 per astm a653/a653m for corrosion resistance.
- Rohs compliant.
- Series - Cov.
- Material - Hot-dipped galvanized steel, chem-treated g90.
- Color / finish - Black vinyl plastisol cushion.
- Clamping diameter - 3.25 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .500 in.
- Overall width - .75 in.
- Fastening hole center to clamping center - 2.1869 in.
- Fastening hole center to end of clamp - .437 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 5.
- Item weight - .333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3A, 250V AC, Non-Indicating (FLNR003)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- PALADIN TOOLS Technicians Kit - Grippack Spp (PA4941)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 (CFV0909Z1)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- X1 TOOLS 3/8 Rubber Insulated Clamp 30 Clamps by X1 Tools (X1E-CON-CLA-RUB-0375x30)
- Kmc Cable Clamps & Clips