Shop All Cable Clamps & Clips
Kmc
KMC Stampings COV5309Z1 3.25 in. Medium Duty Clamp With Vinyl Cushion .281 Screw Hole Pack - 10 Pieces
Mfr # COV5309Z1
Zoro # G004010439
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV5309Z1
- Zoro # G004010439
- UPC # 848790050504
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- Vinyl plastisol coated.
- Temp. Range - -30° to 180° f.
- Chem-treated g-90 per astm a653/a653m for corrosion resistance.
- Rohs compliant.
- Series - Cov.
- Material - Hot-dipped galvanized steel, chem-treated g90.
- Color / finish - Black vinyl plastisol cushion.
- Clamping diameter - 3.25 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - 2.0619 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 2.
- Item weight - .333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- MECHANICAL PLASTICSRP 50PK31624 BA TOG Bolt (25013)
- NVENT HOFFMAN Conduit Hole Seal, 4.12 In Hole, Steel (AS350)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC-20)
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- KMC Cable Clamp, 5/8" dia., 1/2" W, PK10 (CFV1109Z1)
- SURTEK White Coaxial Cable Clips 16mm 20 Pieces (GRAC16)
- Kmc Cable Clamps & Clips