Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COV2913Z1 1.75 in. Medium Duty Vinyl Cushion Tube Clamp .406 Screw Hole Diameter 25 Pieces
Mfr # COV2913Z1
Zoro # G504057200
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV2913Z1
- Zoro # G504057200
- UPC # 848790007744
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Vinyl plastisol coated
- Temp. Range: - 30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - cov
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Black vinyl plastisol cushion
- Clamping diameter - 1.75 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .500 in.
- Overall width - .75 in.
- Fastening hole center to clamping center - 1.4059 in.
- Fastening hole center to end of clamp - .437 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - 1.50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall (76465-G-CP)
- SLOAN Urinal, Waterfree, Sloan, White (1004000)
- NIBCO 1-1/4" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x3/4x11/4)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- NVENT CADDY Riser Clamp (EZR0600)
- ZSI 2HoleCushionedClampTubeS31/8InL5 15/32In (050MS056)
- ELESA Square end-caps for tubes, NDX.Q-45x3-M12 (NDX.Q)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/4 In (454001)
- Kmc Pipe & Tube Clamps