Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COV2909Z1 1.75 in. Medium Duty Vinyl Cushion Tube Clamp .281 Screw Hole Diameter 50 Pieces
Mfr # COV2909Z1
Zoro # G704057185
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV2909Z1
- Zoro # G704057185
- UPC # 848790007737
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Vinyl plastisol coated
- Temp. Range: - 30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - cov
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Black vinyl plastisol cushion
- Clamping diameter - 1.75 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - 1.2809 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - 1.50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-40)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, Steel (CN08)
- CIRCO 4 ft. x 0.75 in. Snap Clamp ABS for 0.75 in. PVC Pipe (2)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, Steel (CN56)
- DIXON Toggle Sanitary Clamp, 2" (13MHLA200)
- Kmc Plumbing Accessories